
FILTREC WT1373 Replacement/Interchange Hydraulic Filter
Mfr # MF0434281
Zoro # G9093247
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Replaces OEM Part
WT1373
Filter Rating (Microns)
50
Flow Direction
Outside-In
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0434281
Zoro #
G9093247
UPC #
-
Country of Origin
Canada
Dimensions
Height
8.01
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
WT1373
Filter Rating (Microns)
50
Flow Direction
Outside-In
Seal Type
Viton
OD Top
3.23
OD Bottom
3.23
ID Top
1.79
Collapse Pressure
101
Micron Rating
50
OEM Replacement Brand
FILTREC
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh
Description
Main Filter MF0434240 replaces OEM WT1373 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Seal Type: Viton Height: 8.012in OD Top: 3.228in OD Bottom: 3.228in ID Top: 1.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.