Zoro Homepage

FLEETGUARD HF35152 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission

  • Mfr # MF0066120

  • Zoro # G9119314


product price: $61.55
/ea

Key Features

Height
4.21
Micron Rating
25
Weight
1.972
Application
Filtration
Replaces OEM Part
HF35152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066120
Zoro #
G9119314
UPC #
-
Country of Origin
United States

Dimensions

Height
4.21

Details

Item
Hydraulic Filter
Micron Rating
25
Weight
1.972
Application
Filtration
Replaces OEM Part
HF35152
Replaces OEM Brand
FLEETGUARD
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Viton
OD Top
3.21
OD Bottom
3.21
Collapse Pressure
101
Flow Direction
Outside-In
ID Top
1.57
Filter Rating (Microns)
25
OEM Replacement Brand
FLEETGUARD

Description

Main Filter MF0433049 replaces OEM HF35152 by FLEETGUARD and is compatible in fit, form and function.Main Filter Transmission Filters are designed to remove particle contaminants from transmission fluid. Our filters are built with the highest quality and reliability in mind so you know your equipment is safe and can keep running smoothly.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.21in OD Top: 3.21in OD Bottom: 3.21in ID Top: 1.57inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.