Zoro Homepage

FRAM C4631 Hydraulic Filter Replacement

  • Mfr # MF0065968

  • Zoro # G2919492


product price: $39.75
/ea

Key Features

Micron Rating
25
Filter Media
Glass
Filter Rating (Microns)
25
Application
Filtration
Height
4.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0065968
Zoro #
G2919492
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.65

Details

Micron Rating
25
Filter Media
Glass
Filter Rating (Microns)
25
Application
Filtration
Item
Hydraulic Filter
Weight
2.5
Replaces OEM Part
C4631
Replaces OEM Brand
FRAM
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
2.22
OD Bottom
2.22
Collapse Pressure
304
Flow Direction
Outside-In
ID Top
1
OEM Replacement Brand
FRAM

Description

Main Filter MF0432540 replaces OEM C4631 by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 4.65in OD Top: 2.22in OD Bottom: 2.22in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.