Zoro Homepage

FRAM C7181 Hydraulic Filter Replacement

  • Mfr # MF0062717

  • Zoro # G2805882


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
3
Filter Media
Glass
Height
14.45
Application
Filtration
Filter Rating (Microns)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0062717
Zoro #
G2805882
UPC #
-
Country of Origin
Canada

Dimensions

Height
14.45

Details

Micron Rating
3
Item
Hydraulic Filter
Filter Media
Glass
Application
Filtration
Filter Rating (Microns)
3
Weight
5.4
Replaces OEM Part
C7181
Replaces OEM Brand
FRAM
Filter Style
Return Line
Product Media
Glass
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Buna
OD Top
5.99
OD Bottom
5.99
Collapse Pressure
102
Flow Direction
Outside-In
ID Top
3.5
ID Bottom
3.5
Glass
Return Line
OEM Replacement Brand
FRAM

Description

Main Filter MF0310798 replaces OEM C7181 by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 14.48in OD Top: 6.083in OD Bottom: 6.083in ID Top: 3.5in ID_Bottom: 3.5inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.