
FRAM C7555 Replacement/Interchange Hydraulic Filter
Mfr # MF0066126
Zoro # G2811360
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
25
Application
Filtration
Height
17.87
Filter Rating (Microns)
25
Filter Media
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0066126
Zoro #
G2811360
UPC #
-
Country of Origin
Canada
Dimensions
Height
17.87
Details
Item
Hydraulic Filter
Micron Rating
25
Application
Filtration
Filter Rating (Microns)
25
Filter Media
Glass
Weight
2.666
Replaces OEM Part
C7555
Replaces OEM Brand
FRAM
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.7
Seal Type
Buna
OD Top
5.91
OD Bottom
5.91
Collapse Pressure
145
Flow Direction
Outside-In
ID Top
4.33
ID Bottom
4.33
OEM Replacement Brand
FRAM
Description
Main Filter MF0310839 replaces OEM C7555 by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 17.87in OD Top: 5.91in OD Bottom: 5.91in ID Top: 4.33in ID_Bottom: 4.33inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.