Zoro Homepage

FRAM CH57PL Hydraulic Filter Replacement

  • Mfr # MF0062707

  • Zoro # G2753498


product price: $39.59
/ea

Key Features

Application
Filtration
Height
14.45
Filter Rating (Microns)
5
Filter Media
Cellulose
Weight
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0062707
Zoro #
G2753498
UPC #
-
Country of Origin
Canada

Dimensions

Height
14.45

Details

Application
Filtration
Filter Rating (Microns)
5
Filter Media
Cellulose
Item
Hydraulic Filter
Micron Rating
5
Weight
16
Replaces OEM Part
CH57PL
Replaces OEM Brand
FRAM
Filter Style
Return Line
Product Media
Cellulose
Beta Ratio 1
44232
Seal Type
Buna
OD Top
5.99
OD Bottom
5.99
Collapse Pressure
58
Flow Direction
Outside-In
ID Top
3.5
ID Bottom
3.5
Cellulose
Return Line
OEM Replacement Brand
FRAM

Description

Main Filter MF0174745 replaces OEM CH57PL by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Buna Height: 14.48in OD Top: 6.083in OD Bottom: 6.083in ID Top: 3.5in ID_Bottom: 3.5inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.