Zoro Homepage

FRAM CH930PL Replacement/Interchange Hydraulic Filter

  • Mfr # MF0592537

  • Zoro # G2810749


product price: $38.75
/ea

Key Features

Filter Media
Cellulose
Application
Filtration
Height
9.96
Micron Rating
5
Filter Rating (Microns)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0592537
Zoro #
G2810749
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.96

Details

Filter Media
Cellulose
Application
Filtration
Item
Hydraulic Filter
Micron Rating
5
Filter Rating (Microns)
5
Weight
2.666
Replaces OEM Part
CH930PL
Replaces OEM Brand
FRAM
Product Media
Cellulose
Beta Ratio 1
44232
Seal Type
Buna
OD Top
3.54
OD Bottom
3.54
Flow Direction
Outside-In
ID Top
1.97
ID Bottom
1.97
OEM Replacement Brand
FRAM

Description

Main Filter MF0312192 replaces OEM CH930PL by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Buna Height: 9.92in OD Top: 3.54in OD Bottom: 3.54in ID Top: 1.97in ID_Bottom: 1.97inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.