
FRAM CH957PL Hydraulic Filter Replacement
Mfr # MF0066261
Zoro # G2756270
product price: $30.39
/eaKey Features
Height
4.41
Filter Rating (Microns)
25
Micron Rating
25
Application
Filtration
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0066261
Zoro #
G2756270
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.41
Details
Filter Rating (Microns)
25
Micron Rating
25
Item
Hydraulic Filter
Application
Filtration
Filter Media
Cellulose
Weight
2.666
Replaces OEM Part
CH957PL
Replaces OEM Brand
FRAM
Product Media
Cellulose
Beta Ratio 1
44252
Seal Type
Buna
OD Top
3.31
OD Bottom
3.31
Flow Direction
Outside-In
ID Top
0.57
ID Bottom
0.57
OEM Replacement Brand
FRAM
Description
Main Filter MF0174835 replaces OEM CH957PL by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 4.41in OD Top: 3.31in OD Bottom: 3.31in ID Top: .57in ID_Bottom: .57inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.