
FRAM LH8640 Replacement/Interchange Hydraulic Filter
Mfr # MF0575612
Zoro # G3054251
product price: $52.99
/eaKey Features
Replaces OEM Brand
FRAM
Replaces OEM Part
LH8640
Filter Rating (Microns)
75
Flow Direction
Outside-In
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0575612
Zoro #
G3054251
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.06
Details
Replaces OEM Brand
FRAM
Replaces OEM Part
LH8640
Filter Rating (Microns)
75
Flow Direction
Outside-In
Seal Type
Viton
OD Top
2.72
OD Bottom
2.72
ID Top
1.36
Collapse Pressure
145
Micron Rating
75
OEM Replacement Brand
FRAM
Item
Hydraulic Filter
Application
Filtration
Weight
0.5
Product Media
Wire Mesh
Description
Main Filter MF0831516 replaces OEM LH8640 by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 75 Seal Type: Viton Height: 4.06in OD Top: 2.72in OD Bottom: 2.72in ID Top: 1.36inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.