Zoro Homepage

HIFI SH50002 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0066164

  • Zoro # G2883582


product price: $41.79
/ea

Key Features

Replaces OEM Brand
HIFI
Replaces OEM Part
SH50002
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Inside-Outside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066164
Zoro #
G2883582
UPC #
-
Country of Origin
Canada

Dimensions

Height
11.42

Details

Replaces OEM Brand
HIFI
Replaces OEM Part
SH50002
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Inside-Outside
Beta Ratio 1
44252
Seal Type
Buna
OD Top
4.96
OD Bottom
3.62
ID Top
3.62
ID Bottom
0.41
Collapse Pressure
145
Micron Rating
25
OEM Replacement Brand
HIFI
Item
Hydraulic Filter
Application
Filtration
Weight
2.666
Product Media
Cellulose

Description

Main Filter MF0587353 replaces OEM SH50002 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 11.42in OD Top: 4.96in OD Bottom: 3.62in ID Top: 3.62in ID_Bottom: .41inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.