Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIFI SH52452 Hydraulic Filter Replacement

  • Mfr # MF0066214

  • Zoro # G2887082


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
HIFI
Replaces OEM Part
SH52452
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066214
Zoro #
G2887082
UPC #
-
Country of Origin
Canada

Dimensions

Height
13.27

Details

Replaces OEM Brand
HIFI
Replaces OEM Part
SH52452
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
Micron Rating 2
200
Beta Ratio 1
44252
Seal Type
Viton
OD Top
4.45
OD Bottom
4.45
ID Top
2.4
By Pass Valve Setting (PSI)
5
Collapse Pressure
145
Micron Rating
25
Max. Pressure (PSI)
5
OEM Replacement Brand
HIFI
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Cellulose

Description

Main Filter MF0587360 replaces OEM SH52452 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 13.27in OD Top: 4.45in OD Bottom: 4.45in ID Top: 2.4inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.