Shop MAIN FILTER
See all product information
Create Account
HIFI SH62755 Hydraulic Filter Replacement
- Mfr # MF0065964
- Zoro # G2866889
product price:Â
$
99.19
/ea
Key Features
Replaces OEM Brand
HIFI
Replaces OEM Part
SH62755
Filter Rating (Microns)
10
Filter Media
Glass
Flow Direction
Inside-Out
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0065964
- Zoro #
- G2866889
- UPC #
- -
- Country of Origin
- Canada
- Replaces OEM Brand
- HIFI
- Replaces OEM Part
- SH62755
- Filter Rating (Microns)
- 10
- Filter Media
- Glass
- Flow Direction
- Inside-Out
- Beta Ratio 1
- 200/9.9
- Beta Ration 2
- 1000/12.4
- Seal Type
- Buna
- OD Top
- 5.75
- OD Bottom
- 5.35
- ID Top
- 3.13
- Collapse Pressure
- 435
- Micron Rating
- 10
- OEM Replacement Brand
- HIFI
- Item
- Hydraulic Filter
- Application
- Filtration
- Weight
- 4.681
- Product Media
- Glass
Dimensions
- Height
- 14.29
Description
Main Filter MF0587277 replaces OEM SH62755 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 14.291in OD Top: 5.748in OD Bottom: 5.354in ID Top: 3.130inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.