
HIFI SH87501 Replacement/Interchange Spin-On Filter
Mfr # MF0058080
Zoro # G2827829
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Micron Rating
25
Thread Size
1.5
Filter Rating (Microns)
25
Filter Media
Glass/Water Removal
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0058080
Zoro #
G2827829
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1.5
Height
10.94
Details
Micron Rating
25
Filter Rating (Microns)
25
Filter Media
Glass/Water Removal
Item
Hydraulic Filter
Application
Filtration
Weight
3.5
Replaces OEM Part
SH87501
Replaces OEM Brand
HIFI
Filter Style
Spin-On
Product Media
Glass/Water Removal
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
5.06
OD Bottom
5.06
Burst Pressure
261
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
16 UNF
Glass/Water Removal
Spin-On
OEM Replacement Brand
HIFI
Description
Main Filter MF0586613 replaces OEM SH87501 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 25 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.