Zoro Homepage

HY-PRO HP25L206MB Replacement/Interchange Hydraulic Filter

  • Mfr # MF0594629

  • Zoro # G000570968


product price: $59.19
/ea

Key Features

Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP25L206MB
Filter Rating (Microns)
5
Filter Media
Glass
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0594629
Zoro #
G000570968
UPC #
-
Country of Origin
Canada

Dimensions

Height
19.96

Details

Replaces OEM Brand
HY-PRO
Replaces OEM Part
HP25L206MB
Filter Rating (Microns)
5
Filter Media
Glass
Flow Direction
Outside-In
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Buna
OD Top
2.5
OD Bottom
2.5
ID Top
1.06
ID Bottom
1.06
Collapse Pressure
100
Micron Rating
5
OEM Replacement Brand
HY-PRO
Item
Hydraulic Filter
Application
Filtration
Weight
3.2
Product Media
Glass

Description

Main Filter MF0594628 replaces OEM HP25L206MB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 19.96in OD Top: 2.5in OD Bottom: 2.5in ID Top: 1.063in ID_Bottom: 1.063inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.