Zoro Homepage
This item is Discontinued.
Main Filter HYDAC/HYCON 00301523 Replacement/Interchange Hydraulic Filter MF0503513

HYDAC/HYCON 00301523 Replacement/Interchange Hydraulic Filter (Discontinued)

  • Mfr # MF0503513
  • Zoro # G8519046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0503513
Zoro #
G8519046
UPC #
-
Country of Origin
Canada

Dimensions

Height
19.02

Details

Seal Type
Viton
OD Top
5.65
OD Bottom
5.65
ID Bottom
3.8
Micron Rating
50
Weight
7.3
Application
Filtration
Product Media
Wire Mesh

Description

Main Filter MF0503513 replaces OEM 00301523 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Seal Type: Viton Height: 19.01in OD Top: 5.65in OD Bottom: 5.65in ID_Bottom: 3.799inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.