Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDAC/HYCON 0095MA10BN Replacement/Interchange Spin-On Filter

  • Mfr # MF0058055

  • Zoro # G8382799


product price: $51.15
/ea

Key Features

Weight
1.9
Height
7.88
Thread Size
1.5
Micron Rating
10
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058055
Zoro #
G8382799
UPC #
-
Country of Origin
United States

Dimensions

Height
7.88
Thread Size
1.5

Details

Item
Hydraulic Filter
Weight
1.9
Micron Rating
10
Application
Filtration
Filter Rating (Microns)
10
Replaces OEM Part
0095MA10BN
Replaces OEM Brand
HYDAC/HYCON
Filter Style
Spin-On
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Buna
OD Top
3.75
OD Bottom
3.75
Burst Pressure
261
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
16 UNF
OEM Replacement Brand
HYDAC/HYCON
Filter Type
Spin-On

Description

Main Filter MF0366736 replaces OEM 0095MA10BN by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 7.880in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.