HYDAC/HYCON 02057177 Replacement/Interchange Spin-On Filter
- Mfr # MF0411062
- Zoro # G8500758
product price:Â
$
49.99
/ea
Key Features
Micron Rating
3
Filter Rating (Microns)
3
Height
8.34
Thread Size
1.5
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0411062
- Zoro #
- G8500758
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Filter
- Micron Rating
- 3
- Filter Rating (Microns)
- 3
- Application
- Filtration
- Weight
- 1.8
- Replaces OEM Part
- 2057177
- Replaces OEM Brand
- HYDAC/HYCON
- Filter Style
- Spin-On
- Product Media
- Cellulose
- Beta Ratio 1
- 44230
- Seal Type
- Buna
- OD Top
- 3.78
- OD Bottom
- 3.78
- Burst Pressure
- 261
- Collapse Pressure
- 72.5
- Flow Direction
- Outside-In
- Threads Type
- 16 UNF
- OEM Replacement Brand
- HYDAC/HYCON
- Filter Type
- Spin-On
Dimensions
- Height
- 8.34
- Thread Size
- 1.5
Description
Main Filter MF0504140 replaces OEM 02057177 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Buna Height: 8.335in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.