
HYDAC/HYCON 2069211 Replacement/Interchange Hydraulic Filter (Discontinued)
- Mfr # MF0504928
- Zoro # G8518294
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0504928
Zoro #
G8518294
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.99
Details
Seal Type
Viton
OD Top
2.36
OD Bottom
2.36
ID Bottom
1.35
Micron Rating
10
Weight
0.9
Application
Filtration
Product Media
Cellulose
Description
Main Filter MF0504928 replaces OEM 2069211 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 7.99in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.