Zoro Homepage
This item is Discontinued.
Main Filter HYDAC/HYCON 2600R003BN4HCKB Replacement/Interchange Hydraulic Filter MF0593626

HYDAC/HYCON 2600R003BN4HCKB Replacement/Interchange Hydraulic Filter (Discontinued)

  • Mfr # MF0593626
  • Zoro # G8505868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0593626
Zoro #
G8505868
UPC #
-
Country of Origin
Canada

Dimensions

Height
36.26

Details

Seal Type
Viton
OD Top
5.65
OD Bottom
5.65
ID Bottom
3.8
Micron Rating
3
Weight
14.74
Application
Filtration
Product Media
Glass

Description

Main Filter MF0593626 replaces OEM 2600R003BN4HCKB by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 36.25in OD Top: 5.65in OD Bottom: 5.65in ID_Bottom: 3.799inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.