
Hydraulic Filter, replaces AIRFIL AFPO360A, Return Line, 25 micron, Outside-In, Cellulose
Mfr # MF0062398
Zoro # G2880198
product price:Â $61.39
/eaKey Features
Micron Rating
25
Replaces OEM Brand
AIRFIL
Filter Media
Cellulose
Filter Style
Return Line
Filter Rating (Microns)
25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0062398
Zoro #
G2880198
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.91
Details
Item
Hydraulic Filter
Micron Rating
25
Replaces OEM Brand
AIRFIL
Replaces OEM Part
AFPO360A
Filter Media
Cellulose
Filter Style
Return Line
Filter Rating (Microns)
25
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
24.7
Weight
2.8
Product Media
Cellulose
Beta Ratio 1
44252
Seal Type
Viton
OD Top
5.12
OD Bottom
5.12
By Pass Valve Setting (PSI)
24.7
Collapse Pressure
44
ID Top
2.54
Cellulose
Return Line
OEM Replacement Brand
AIRFIL
Description
Main Filter MF0424915 replaces OEM AFPO360A by AIRFIL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 5.7in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.