Hydraulic Filter, replaces ALLEN 718FMP10225, Return Line, 10 micron, Outside-In, Cellulose
- Mfr # MF0062599
- Zoro # G2821136
product price:Â
$
63.55
/ea
Key Features
Micron Rating
10
Replaces OEM Brand
ALLEN
Filter Media
Cellulose
Filter Style
Return Line
Filter Rating (Microns)
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0062599
- Zoro #
- G2821136
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 17.95
Details
- Item
- Hydraulic Filter
- Micron Rating
- 10
- Replaces OEM Brand
- ALLEN
- Replaces OEM Part
- 718FMP10225
- Filter Media
- Cellulose
- Filter Style
- Return Line
- Filter Rating (Microns)
- 10
- Flow Direction
- Outside-In
- Application
- Filtration
- Weight
- 16
- Product Media
- Cellulose
- Beta Ratio 1
- 44237
- Seal Type
- Buna
- OD Top
- 5.98
- OD Bottom
- 5.98
- Collapse Pressure
- 58
- ID Top
- 2.13
- ID Bottom
- 2.13
- Cellulose
- Return Line
- OEM Replacement Brand
- ALLEN
Description
Main Filter MF0122437 replaces OEM 718FMP10225 by ALLEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 17.99in OD Top: 6.083in OD Bottom: 6.083in ID Top: 2.126in ID_Bottom: 2.126inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.