Zoro Homepage

Hydraulic Filter, replaces ARGO P3051062, 25 micron, Outside-In

  • Mfr # MF0358902

  • Zoro # G9044597


product price: $26.39
/ea

Key Features

Replaces OEM Brand
ARGO
Replaces OEM Part
P3051062
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0358902
Zoro #
G9044597
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.17

Details

Replaces OEM Brand
ARGO
Replaces OEM Part
P3051062
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Viton
OD Top
1.79
ID Top
0.81
By Pass Valve Setting (PSI)
14.5
Micron Rating
25
Max. Pressure (PSI)
14.5
OEM Replacement Brand
ARGO
Item
Hydraulic Filter
Application
Filtration
Weight
2.666
Product Media
Cellulose

Description

Main Filter MF0211813 replaces OEM P3051062 by ARGO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 4.17in OD Top: 1.79in ID Top: .81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.