Zoro Homepage
This item is Discontinued.
Main Filter Hydraulic Filter, replaces ARGO S9062222, 190 micron, Outside-In MF0347380

Hydraulic Filter, replaces ARGO S9062222, 190 micron, Outside-In (Discontinued)

  • Mfr # MF0347380
  • Zoro # G9074749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0347380
Zoro #
G9074749
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.62
Thread Size
M40

Details

Replaces OEM Brand
ARGO
Replaces OEM Part
S9062222
Filter Rating (Microns)
190
Flow Direction
Outside-In
Seal Type
Buna
OD Top
2.17
OD Bottom
2.17
Threads Type
Metric
Collapse Pressure
435
Micron Rating
190
OEM Replacement Brand
ARGO
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh

Description

Main Filter MF0347380 replaces OEM S9062222 by ARGO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 190 Seal Type: Buna Height: 8.62inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.