Zoro Homepage

Hydraulic Filter, replaces ARGO V2146028, 10 micron, Outside-In

  • Mfr # MF0502894

  • Zoro # G300387549


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
ARGO
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0502894
Zoro #
G300387549
UPC #
-
Country of Origin
Canada

Dimensions

Height
23.78

Details

Replaces OEM Brand
ARGO
Replaces OEM Part
V2146028
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Buna
OD Top
5.08
OD Bottom
5.08
ID Top
2.79
ID Bottom
2.79
Collapse Pressure
145
Micron Rating
10
OEM Replacement Brand
ARGO
Item
Hydraulic Filter
Application
Filtration
Product Media
Glass
Weight
2.5

Description

Main Filter MF0897646 replaces OEM V2146028 by ARGO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 23.78in OD Top: 5.08in OD Bottom: 5.08in ID Top: 2.79in ID_Bottom: 2.79inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.