
Hydraulic Filter, replaces ARGO V3072013, Pressure Line, 3 micron, Outside-In
Mfr # MF0576043
Zoro # G9054990
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
ARGO
Replaces OEM Part
V3072013
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0576043
Zoro #
G9054990
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.87
Details
Item
Hydraulic Filter
Replaces OEM Brand
ARGO
Replaces OEM Part
V3072013
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
3
Filter Rating (Microns)
3
Weight
1.826
Product Media
Glass
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Viton
OD Top
2.72
OD Bottom
2.72
Collapse Pressure
3045
ID Top
1.03
OEM Replacement Brand
ARGO
Filter Type
Pressure Line
Description
Main Filter MF0833093 replaces OEM V3072013 by ARGO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 7.87in OD Top: 2.72in OD Bottom: 2.72in ID Top: 1.03inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.