
Hydraulic Filter, replaces BEHRINGER BE96041301AV, Coreless, 1 micron, Outside-In, Glass
Mfr # MF0058208
Zoro # G000570692
product price: $65.15
/eaKey Features
Filter Style
Coreless
Replaces OEM Brand
BEHRINGER
Replaces OEM Part
BE96041301AV
Filter Rating (Microns)
1
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0058208
Zoro #
G000570692
UPC #
-
Country of Origin
Canada
Dimensions
Height
12.677
Details
Filter Style
Coreless
Replaces OEM Brand
BEHRINGER
Replaces OEM Part
BE96041301AV
Filter Rating (Microns)
1
Flow Direction
Outside-In
Filter Media
Glass
Beta Ratio 1
200/2
Beta Ration 2
1000/3
Seal Type
Viton
OD Top
3.11
OD Bottom
3.11
ID Top
2.008
Collapse Pressure
145
Micron Rating
1
Item
Hydraulic Filter
Product Media
Glass
Glass
Coreless
OEM Replacement Brand
BEHRINGER
Description
Main Filter MF0294259 replaces OEM BE96041301AV by BEHRINGER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 1 Seal Type: Viton Height: 12.677in OD Top: 3.110in OD Bottom: 3.110in ID Top: 2.008inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.