
Hydraulic Filter, replaces BUSSE HE1309, 25 micron, Inside-Out, Glass
Mfr # MF0433249
Zoro # G2868517
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
BUSSE
Replaces OEM Part
HE1309
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Inside-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0433249
Zoro #
G2868517
UPC #
-
Country of Origin
Canada
Dimensions
Height
37.4
Details
Replaces OEM Brand
BUSSE
Replaces OEM Part
HE1309
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Inside-Out
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
5.98
OD Bottom
5.98
ID Top
3.94
ID Bottom
3.94
Collapse Pressure
304
Micron Rating
25
OEM Replacement Brand
BUSSE
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Glass
Description
Main Filter MF0581786 replaces OEM HE1309 by BUSSE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 37.4in OD Top: 5.98in OD Bottom: 5.98in ID Top: 3.94in ID_Bottom: 3.94inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.