
Hydraulic Filter, replaces BUSSE HE303, Suction, 10 micron, Inside-Out
Mfr # MF0065911
Zoro # G2801667
product price: $22.79
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
BUSSE
Replaces OEM Part
HE303
Filter Rating (Microns)
10
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065911
Zoro #
G2801667
UPC #
-
Country of Origin
Canada
Dimensions
Height
6.45
Details
Filter Style
Suction
Replaces OEM Brand
BUSSE
Replaces OEM Part
HE303
Filter Rating (Microns)
10
Filter Media
Cellulose
Flow Direction
Inside-Out
Beta Ratio 1
44237
OD Top
2.3
OD Bottom
2.3
ID Top
1.11
ID Bottom
1.11
Collapse Pressure
73
Micron Rating
10
Item
Hydraulic Filter
Application
Filtration
Weight
0.427
Product Media
Cellulose
Cellulose
Suction
OEM Replacement Brand
BUSSE
Description
Main Filter MF0301932 replaces OEM HE303 by BUSSE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 6.45in OD Top: 2.303in OD Bottom: 2.303in ID Top: 1.114in ID_Bottom: 1.114inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.