
Hydraulic Filter, replaces CATERPILLAR 3I1648, Suction Strainer, 149 micron, Outside-In
Mfr # MF0615058
Zoro # G3092042
product price: $42.79
/eaKey Features
Filter Style
Suction Strainer
Replaces OEM Brand
CATERPILLAR
Replaces OEM Part
3I1648
Filter Rating (Microns)
149
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0615058
Zoro #
G3092042
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.87
Thread Size
1.5
Details
Filter Style
Suction Strainer
Replaces OEM Brand
CATERPILLAR
Replaces OEM Part
3I1648
Filter Rating (Microns)
149
Flow Direction
Outside-In
OD Top
3.39
OD Bottom
3.39
Threads Type
NPT
Collapse Pressure
15
Micron Rating
149
Item
Hydraulic Filter
Application
Filtration
Weight
1.2496
Product Media
Wire Mesh
OEM Replacement Brand
CATERPILLAR
Filter Type
Suction Strainer
Description
Main Filter MF0619825 replaces OEM 3I1648 by CATERPILLAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 149 Height: 7.87in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.