Hydraulic Filter, replaces CINCINNATI MILACRON 5520289, Pressure Line, 5 micron, Outside-In

  • Mfr # MF0614289

  • Zoro # G2980900


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
CINCINNATI MILACRON
Replaces OEM Part
5520289
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0614289
Zoro #
G2980900
UPC #
-
Country of Origin
Canada

Dimensions

Height
20.2

Details

Item
Hydraulic Filter
Replaces OEM Brand
CINCINNATI MILACRON
Replaces OEM Part
5520289
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass
Application
Filtration
Micron Rating
5
Filter Rating (Microns)
5
Weight
4.329
Product Media
Glass
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Buna
OD Top
3.9
OD Bottom
3.9
Collapse Pressure
150
ID Top
1.6
ID Bottom
1.6
Glass
Pressure Line
OEM Replacement Brand
CINCINNATI MILACRON

Description

Main Filter MF0614288 replaces OEM 5520289 by CINCINNATI MILACRON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 20.2in OD Top: 3.9in OD Bottom: 3.9in ID Top: 1.6in ID_Bottom: 1.6inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products