Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) 47587350, 10 micron, Outside-In

  • Mfr # MF0066068

  • Zoro # G3075498


product price:  $44.19
/ea

Key Features

Replaces OEM Brand
CNH (CASE-NEW HOLLAND)
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066068
Zoro #
G3075498
UPC #
-
Country of Origin
Canada

Dimensions

Height
1.34

Details

Replaces OEM Brand
CNH (CASE-NEW HOLLAND)
Replaces OEM Part
47587350
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Buna
OD Top
2.01
OD Bottom
2.01
ID Top
1.22
ID Bottom
1.22
Collapse Pressure
145
Micron Rating
10
OEM Replacement Brand
CNH (CASE-NEW HOLLAND)
Item
Hydraulic Filter
Application
Filtration
Weight
0.203
Product Media
Glass

Description

Main Filter MF0852339 replaces OEM 47587350 by CNH (CASE-NEW HOLLAND) and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 1.34in OD Top: 2.01in OD Bottom: 2.01in ID Top: 1.22in ID_Bottom: 1.22inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.