
Hydraulic Filter, replaces DEMAG 69599973, 190 micron, Outside-In, Wire Mesh (Discontinued)
- Mfr # MF0435351
- Zoro # G2964231
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0435351
Zoro #
G2964231
UPC #
-
Country of Origin
Canada
Dimensions
Height
8.62
Thread Size
M40
Details
Replaces OEM Brand
DEMAG
Replaces OEM Part
69599973
Filter Rating (Microns)
190
Filter Media
Wire Mesh
Flow Direction
Outside-In
Seal Type
Buna
OD Top
2.17
OD Bottom
2.17
Threads Type
Metric
Collapse Pressure
435
Micron Rating
190
OEM Replacement Brand
DEMAG
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh
Description
Main Filter MF0435351 replaces OEM 69599973 by DEMAG and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 190 Seal Type: Buna Height: 8.62inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.