
Hydraulic Filter, replaces DENISON DE2631B4C03, Return Line, 3 micron, Inside-Out
Mfr # MF0357605
Zoro # G3064611
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Micron Rating
3
Replaces OEM Brand
DENISON
Filter Style
Return Line
Filter Rating (Microns)
3
Flow Direction
Inside-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0357605
Zoro #
G3064611
UPC #
-
Country of Origin
Canada
Dimensions
Height
12.87
Details
Item
Hydraulic Filter
Micron Rating
3
Replaces OEM Brand
DENISON
Replaces OEM Part
DE2631B4C03
Filter Style
Return Line
Filter Rating (Microns)
3
Flow Direction
Inside-Out
Application
Filtration
Weight
2.0064
Product Media
Glass
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Viton
OD Top
3.07
OD Bottom
3.07
Collapse Pressure
145
ID Top
1.6
OEM Replacement Brand
DENISON
Filter Type
Return Line
Description
Main Filter MF0833546 replaces OEM DE2631B4C03 by DENISON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 12.87in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.634inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.