Hydraulic Filter, replaces DONALDSON/FBO/DCI FIOA20, Suction Strainer, 125 micron, Outside-In

  • Mfr # MF0062152

  • Zoro # G8927347


product price:  $41.79
/ea

Key Features

Filter Style
Suction Strainer
Replaces OEM Brand
DONALDSON/FBO/DCI
Flow Direction
Outside-In
Filter Rating (Microns)
125
Height
3.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0062152
Zoro #
G8927347
UPC #
-
Country of Origin
Canada

Dimensions

Height
3.28
Thread Size
44263

Details

Filter Style
Suction Strainer
Replaces OEM Brand
DONALDSON/FBO/DCI
Replaces OEM Part
FIOA20
Flow Direction
Outside-In
Filter Rating (Microns)
125
OD Top
2.05
OD Bottom
2.05
Threads Type
BSP
Collapse Pressure
15
Micron Rating
125
Item
Hydraulic Filter
Application
Filtration
Weight
0.295
Product Media
Wire Mesh
OEM Replacement Brand
DONALDSON/FBO/DCI
Filter Type
Suction Strainer

Description

Main Filter MF0218816 replaces OEM FIOA20 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 3.28in OD Top: 2.047in OD Bottom: 2.047inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.