Zoro Homepage

Hydraulic Filter, replaces DONALDSON/FBO/DCI P160608, 25 micron, Inside-Out

  • Mfr # MF0594504

  • Zoro # G9132465


product price: $69.25
/ea

Key Features

Replaces OEM Brand
DONALDSON/FBO/DCI
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Micron Rating 2
27
Beta Ratio 1
200/20.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0594504
Zoro #
G9132465
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.07

Details

Replaces OEM Brand
DONALDSON/FBO/DCI
Replaces OEM Part
P160608
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Micron Rating 2
27
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
4.37
OD Bottom
4.37
ID Top
2.44
ID Bottom
0.73
Collapse Pressure
100
Micron Rating
25
OEM Replacement Brand
DONALDSON/FBO/DCI
Item
Hydraulic Filter
Application
Filtration
Weight
1.65
Product Media
Glass

Description

Main Filter MF0221974 replaces OEM P160608 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 8.07in OD Top: 4.37in OD Bottom: 4.37in ID Top: 2.441in ID_Bottom: 0.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.