
Hydraulic Filter, replaces DONALDSON/FBO/DCI P160700, 100 micron, Inside-Out
Mfr # MF0594509
Zoro # G900570587
product price: $94.09
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
DONALDSON/FBO/DCI
Replaces OEM Part
P160700
Filter Rating (Microns)
100
Flow Direction
Inside-Out
Seal Type
Buna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0594509
Zoro #
G900570587
UPC #
-
Country of Origin
Canada
Dimensions
Height
16.02
Details
Replaces OEM Brand
DONALDSON/FBO/DCI
Replaces OEM Part
P160700
Filter Rating (Microns)
100
Flow Direction
Inside-Out
Seal Type
Buna
OD Top
4.37
OD Bottom
4.37
ID Top
2.44
ID Bottom
0.73
Collapse Pressure
100
Micron Rating
100
OEM Replacement Brand
DONALDSON/FBO/DCI
Item
Hydraulic Filter
Application
Filtration
Weight
2.9325
Product Media
Wire Mesh
Description
Main Filter MF0221984 replaces OEM P160700 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Seal Type: Buna Height: 16.02in OD Top: 4.37in OD Bottom: 4.37in ID Top: 2.441in ID_Bottom: 0.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.