
Hydraulic Filter, replaces DONALDSON/FBO/DCI P171548, Return Line, 125 micron, Outside-In
Mfr # MF0062361
Zoro # G8952346
product price: $71.79
/eaKey Features
Micron Rating
125
Replaces OEM Brand
DONALDSON/FBO/DCI
Filter Style
Return Line
Filter Rating (Microns)
125
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0062361
Zoro #
G8952346
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.91
Details
Item
Hydraulic Filter
Micron Rating
125
Replaces OEM Brand
DONALDSON/FBO/DCI
Replaces OEM Part
P171548
Filter Style
Return Line
Filter Rating (Microns)
125
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
24.7
Weight
1.8
Product Media
Wire Mesh
Seal Type
Viton
OD Top
5.12
OD Bottom
5.12
By Pass Valve Setting (PSI)
24.7
Collapse Pressure
145
ID Top
2.03
OEM Replacement Brand
DONALDSON/FBO/DCI
Filter Type
Return Line
Description
Main Filter MF0424762 replaces OEM P171548 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Viton Height: 5.7in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.028inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.