Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces DONALDSON/FBO/DCI P173610, 74 micron, Outside-In

  • Mfr # MF0066299

  • Zoro # G9041167


product price: $50.25
/ea

Key Features

Replaces OEM Brand
DONALDSON/FBO/DCI
Filter Rating (Microns)
74
Flow Direction
Outside-In
Height
9
OD Top
5.49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066299
Zoro #
G9041167
UPC #
-
Country of Origin
Canada

Dimensions

Height
9

Details

Replaces OEM Brand
DONALDSON/FBO/DCI
Replaces OEM Part
P173610
Filter Rating (Microns)
74
Flow Direction
Outside-In
OD Top
5.49
OD Bottom
5.49
ID Top
4.76
ID Bottom
4.76
Collapse Pressure
72
Micron Rating
74
OEM Replacement Brand
DONALDSON/FBO/DCI
Item
Hydraulic Filter
Application
Filtration
Weight
1.16
Product Media
Wire Mesh

Description

Main Filter MF0223532 replaces OEM P173610 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 74 Height: 8.996in OD Top: 5.492in OD Bottom: 5.492in ID Top: 4.760in ID_Bottom: 4.760inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.