
Hydraulic Filter, replaces DONALDSON/FBO/DCI P175058, 25 micron, Outside-In
Mfr # MF0358841
Zoro # G9041587
product price: $39.89
/eaKey Features
Replaces OEM Brand
DONALDSON/FBO/DCI
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Buna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0358841
Zoro #
G9041587
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.87
Details
Replaces OEM Brand
DONALDSON/FBO/DCI
Replaces OEM Part
P175058
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Buna
OD Top
3.9
OD Bottom
3.9
ID Bottom
2.32
By Pass Valve Setting (PSI)
24.7
Collapse Pressure
145
Micron Rating
25
Max. Pressure (PSI)
24.7
OEM Replacement Brand
DONALDSON/FBO/DCI
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Cellulose
Description
Main Filter MF0223687 replaces OEM P175058 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 7.87in OD Top: 3.9in OD Bottom: 3.9in ID_Bottom: 2.32inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.