
Hydraulic Filter, replaces DONALDSON/FBO/DCI R010110, Return Line, 10 micron, Outside-In
Mfr # MF0896531
Zoro # G000493748
product price: $71.55
/eaKey Features
Micron Rating
10
Replaces OEM Brand
DONALDSON/FBO/DCI
Replaces OEM Part
R010110
Filter Media
Cellulose
Filter Style
Return Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0896531
Zoro #
G000493748
UPC #
-
Country of Origin
Canada
Dimensions
Height
14
Details
Item
Hydraulic Filter
Micron Rating
10
Replaces OEM Brand
DONALDSON/FBO/DCI
Replaces OEM Part
R010110
Filter Media
Cellulose
Filter Style
Return Line
Filter Rating (Microns)
10
Flow Direction
Outside-In
Application
Filtration
Weight
6.082
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Buna
OD Top
5.91
OD Bottom
5.91
Collapse Pressure
145
ID Top
3.35
ID Bottom
3.35
Cellulose
Return Line
OEM Replacement Brand
DONALDSON/FBO/DCI
Description
Main Filter MF0897682 replaces OEM R010110 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 14.000in OD Top: 5.906in OD Bottom: 5.906in ID Top: 3.346in ID_Bottom: 3.346inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.