Zoro Homepage
This item is Discontinued.
Main Filter Hydraulic Filter, replaces EPPENSTEINER 2225G25A0V0P, 25 micron, Outside-In MF0434292

Hydraulic Filter, replaces EPPENSTEINER 2225G25A0V0P, 25 micron, Outside-In (Discontinued)

  • Mfr # MF0434292
  • Zoro # G8533764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0434292
Zoro #
G8533764
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.86

Details

Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
2225G25A0V0P
Filter Rating (Microns)
25
Flow Direction
Outside-In
Seal Type
Buna
OD Top
2.91
OD Bottom
2.91
ID Top
1.6
Collapse Pressure
304
Micron Rating
25
OEM Replacement Brand
EPPENSTEINER
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh

Description

Main Filter MF0434292 replaces OEM 2225G25A0V0P by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Buna Height: 8.86in OD Top: 2.91in OD Bottom: 8.86in ID Top: 1.6inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.