
Main Filter
Hydraulic Filter, replaces EPPENSTEINER 256H10XLC000P, Pressure Line, 10 micron, Outside-In
Mfr # MF0061948
Zoro # G8408105
product price: $80.89
/ea
Free Shipping & Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Filter Style Pressure Line
- Flow Direction Outside-In
- Application Filtration
- Height 3.74
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Main Filter
- MFR # MF0061948
- Zoro # G8408105
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
| Height | 3.74 |
Details
| Item | Hydraulic Filter |
| Replaces OEM Brand | EPPENSTEINER |
| Replaces OEM Part | 256H10XLC000P |
| Filter Style | Pressure Line |
| Flow Direction | Outside-In |
| Application | Filtration |
| Micron Rating | 10 |
| Filter Rating (Microns) | 10 |
| Weight | 0.8 |
| Product Media | Glass |
| Beta Ratio 1 | 200/9.9 |
| Beta Ration 2 | 1000/12.4 |
| Seal Type | Viton |
| OD Top | 3.94 |
| OD Bottom | 2.13 |
| Collapse Pressure | 3045 |
| ID Top | 0.95 |
| OEM Replacement Brand | EPPENSTEINER |
| Filter Type | Pressure Line |
Description
Main Filter MF0583694 replaces OEM 256H10XLC000P by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 3.74in OD Top: 2.126in OD Bottom: 2.126in ID Top: 0.953inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.