
Hydraulic Filter, replaces EPPENSTEINER 30M5, Return Line, 5 micron, Outside-In
Mfr # MF0065474
Zoro # G8496969
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
5
Replaces OEM Brand
EPPENSTEINER
Filter Style
Return Line
Filter Rating (Microns)
5
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065474
Zoro #
G8496969
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.07
Details
Item
Hydraulic Filter
Micron Rating
5
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
30M5
Filter Style
Return Line
Filter Rating (Microns)
5
Flow Direction
Outside-In
Application
Filtration
Weight
1
Max. Pressure (PSI)
29
Product Media
Stainless Steel Fiber
Beta Ratio 1
200/5
OD Top
2.09
OD Bottom
2.09
By Pass Valve Setting (PSI)
29
Collapse Pressure
435
ID Bottom
0.87
OEM Replacement Brand
EPPENSTEINER
Filter Type
Return Line
Description
Main Filter MF0431619 replaces OEM 30M5 by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 5 Height: 5.07in OD Top: 2.087in OD Bottom: 2.087in ID_Bottom: 0.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.