Zoro Homepage

Hydraulic Filter, replaces EPPENSTEINER 406G25A000P, Return Line, 25 micron, Outside-In

  • Mfr # MF0578486

  • Zoro # G8451295


product price: $51.59
/ea

Key Features

Micron Rating
25
Replaces OEM Brand
EPPENSTEINER
Filter Style
Return Line
Thread Size
M16
Filter Rating (Microns)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0578486
Zoro #
G8451295
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
M16
Height
2.48

Details

Item
Hydraulic Filter
Micron Rating
25
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
406G25A000P
Filter Style
Return Line
Filter Rating (Microns)
25
Flow Direction
Outside-In
Application
Filtration
Weight
0.25
Product Media
Wire Mesh
Beta Ratio 1
44221
Seal Type
Viton
OD Top
1.63
OD Bottom
1.63
Collapse Pressure
435
Threads Type
Metric
OEM Replacement Brand
EPPENSTEINER
Filter Type
Return Line

Description

Main Filter MF0168682 replaces OEM 406G25A000P by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 2.48in OD Top: 1.63in OD Bottom: 1.63inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.