Zoro Homepage

Hydraulic Filter, replaces EPPENSTEINER E30TR110G20, Return Line, 20 micron, Outside-In

  • Mfr # MF0063852

  • Zoro # G9006340


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
20
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
E30TR110G20
Filter Style
Return Line
Filter Rating (Microns)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0063852
Zoro #
G9006340
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.71

Details

Item
Hydraulic Filter
Micron Rating
20
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
E30TR110G20
Filter Style
Return Line
Filter Rating (Microns)
20
Flow Direction
Outside-In
Application
Filtration
Max. Pressure (PSI)
43.5
Weight
0.572
Product Media
Stainless Steel Fiber
Seal Type
Viton
OD Top
1.75
OD Bottom
1.75
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
ID Bottom
0.88
OEM Replacement Brand
EPPENSTEINER
Filter Type
Return Line

Description

Main Filter MF0428570 replaces OEM E30TR110G20 by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 20 Seal Type: Viton Height: 6.71in OD Top: 1.752in OD Bottom: 1.752in ID_Bottom: 0.874inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.