Shop MAIN FILTER
See all product information
Create Account
Hydraulic Filter, replaces FAI FILTRI F20M90, Return Line, 125 micron, Outside-In
- Mfr # MF0062345
- Zoro # G8927170
product price:Â
$
59.39
/ea
Key Features
Micron Rating
125
Replaces OEM Brand
FAI FILTRI
Filter Style
Return Line
Filter Rating (Microns)
125
Flow Direction
Outside-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0062345
- Zoro #
- G8927170
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Filter
- Micron Rating
- 125
- Replaces OEM Brand
- FAI FILTRI
- Replaces OEM Part
- F20M90
- Filter Style
- Return Line
- Filter Rating (Microns)
- 125
- Flow Direction
- Outside-In
- Application
- Filtration
- Max. Pressure (PSI)
- 24.7
- Weight
- 2
- Product Media
- Wire Mesh
- Seal Type
- Viton
- OD Top
- 3.9
- OD Bottom
- 3.9
- By Pass Valve Setting (PSI)
- 24.7
- Collapse Pressure
- 145
- ID Top
- 1.59
- OEM Replacement Brand
- FAI FILTRI
- Filter Type
- Return Line
Dimensions
- Height
- 10.43
Description
Main Filter MF0424718 replaces OEM F20M90 by FAI FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Viton Height: 10.19in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.