Hydraulic Filter, replaces FAIREY ARLON PXW2ACC6, 5 micron, Inside-Out

  • Mfr # MF0875285

  • Zoro # G4024508


product price: $54.59
/ea

Key Features

Replaces OEM Brand
FAIREY ARLON
Filter Rating (Microns)
5
Flow Direction
Inside-Out
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0875285
Zoro #
G4024508
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.15

Details

Replaces OEM Brand
FAIREY ARLON
Replaces OEM Part
PXW2ACC6
Filter Rating (Microns)
5
Flow Direction
Inside-Out
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
OD Top
2.05
OD Bottom
2.05
ID Top
1.08
Collapse Pressure
145
Micron Rating
5
OEM Replacement Brand
FAIREY ARLON
Item
Hydraulic Filter
Application
Filtration
Product Media
Glass

Description

Main Filter MF0896250 replaces OEM PXW2ACC6 by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Height: 8.150in OD Top: 2.047in OD Bottom: 1.969in ID Top: 1.083inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.