Hydraulic Filter, replaces FAIREY ARLON R950H0825H, Pressure Line, 25 micron, Outside-In

  • Mfr # MF0059568

  • Zoro # G3064672


product price:  $50.59
/ea

Key Features

Replaces OEM Brand
FAIREY ARLON
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
8.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0059568
Zoro #
G3064672
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.38

Details

Item
Hydraulic Filter
Replaces OEM Brand
FAIREY ARLON
Replaces OEM Part
R950H0825H
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
25
Filter Rating (Microns)
25
Weight
1.276
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Viton
OD Top
3.09
OD Bottom
3.09
Collapse Pressure
305
ID Top
1.72
ID Bottom
1.72
OEM Replacement Brand
FAIREY ARLON
Filter Type
Pressure Line

Description

Main Filter MF0850251 replaces OEM R950H0825H by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 8.38in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701in ID_Bottom: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products