
Hydraulic Filter, replaces FAWCETT B7075, 75 micron, Outside-In, Wire Mesh
Mfr # MF0066336
Zoro # G2948807
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FAWCETT
Filter Rating (Microns)
75
Filter Media
Wire Mesh
Flow Direction
Outside-In
Seal Type
Buna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0066336
Zoro #
G2948807
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.53
Details
Replaces OEM Brand
FAWCETT
Replaces OEM Part
B7075
Filter Rating (Microns)
75
Filter Media
Wire Mesh
Flow Direction
Outside-In
Seal Type
Buna
OD Top
3.94
OD Bottom
3.94
ID Top
1.5
ID Bottom
1.5
Collapse Pressure
304
Micron Rating
75
OEM Replacement Brand
FAWCETT
Item
Hydraulic Filter
Weight
2.5
Application
Filtration
Product Media
Wire Mesh
Description
Main Filter MF0434795 replaces OEM B7075 by FAWCETT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 75 Seal Type: Buna Height: 4.53in OD Top: 3.94in OD Bottom: 3.94in ID Top: 1.5in ID_Bottom: 1.5inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.