
Hydraulic Filter, replaces FILSAN FH779, 10 micron, Outside-In
Mfr # MF0066163
Zoro # G3034170
product price:Â $56.35
/eaKey Features
Replaces OEM Brand
FILSAN
Replaces OEM Part
FH779
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
44237
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0066163
Zoro #
G3034170
UPC #
-
Country of Origin
Canada
Dimensions
Height
2.81
Details
Replaces OEM Brand
FILSAN
Replaces OEM Part
FH779
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
44237
Seal Type
Felt
OD Top
3.31
OD Bottom
3.31
ID Top
2.36
Collapse Pressure
145
Micron Rating
10
OEM Replacement Brand
FILSAN
Item
Hydraulic Filter
Weight
2.5
Application
Filtration
Product Media
Cellulose
Description
Main Filter MF0689134 replaces OEM FH779 by FILSAN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Felt Height: 2.81in OD Top: 3.31in OD Bottom: 3.31in ID Top: 2.36inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.